0
1

X0900088 Claw Hammer with Fibreglass Handle Twin Pack 20oz & 8oz

Order Code: ZT3285217S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

XTrade X0900088 Claw Hammer with Fibreglass Handle Twin Pack 20oz & 8oz
The XTrade X0900088 is a Twin Pack of Claw Hammers with 20oz and 8oz heads. They have lightweight fibreglass handles and comfortable rubber grips. These curved claw hammers both have polished steel heads

Features:
Polished steel heads
Hardened and tempered steel
Lightweight and extremely strong fibreglass handle
Specification:
Part Number: X0900088
Head Weight: 20oz & 8oz
Handle: Fibreglass

See full description
Specifications for X0900088 Claw Hammer with Fibreglass Handle Twin Pack 20oz & 8oz
  • Number of Pieces
    2
  • Grip Type
    Rubber
  • Product Type
    Claw Hammer
  • Shaft Material
    Fibreglass