Clamp-on Desk Mount for Power Strip

Order Code: ZT5354415S

£14.99 Inc VAT (20%)


Description

Get easy access to your power outlets, by placing your power strip where you need it most. Mount your power strip to your desktop, table, or counter or other flat surface with this clamp-on power strip desk mount. <br>Save time and effort every day by keeping your power outlets close at hand. The clamp on power strip holder attaches easily to desks, tables, counters and other flat surfaces up to 2 (50 mm) thick. No more reaching under the desk to access your power cords. Plus, keeping power cords off the floor means they stay cleaner. <br>Adjust the width with ease with the spring-loaded design. The power strip desk clamp works with most power strips from 1.6 - 2.4 (40 mm - 60 mm) wide. The desk clamp comes with silicone pads to hold your power strip securely in place. <br>The power strip desk mount features integrated cable management to routes your cables neatly and minimize clutter. Plus, foam pads on the desk clamp protect the desk surface from scratches and scuffs.

See full description
Specifications for Clamp-on Desk Mount for Power Strip
  • Colour
    Black
  • Material
    Plastic/Aluminium
  • Product Type
    Desk Components
  • Component Type
    Power Strip Holder
  • Weight
    300g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome