XT Pro Anvil Loppers 745mm

Order Code: ZT3113867S

£43.99 Inc VAT (20%)


Description

The Roughneck® XT Pro Anvil Loppers deliver a powerful cutting performance, and are drop forged for extra toughness. The high leverage compound cutting action offers an impressive 45mm cutting capacity, powering through dry or hard wood. A max. grip serrated anvil steadies material to prevent slippage, while the upper chrome vanadium steel blade ensures outstanding toughness and longer lasting sharpness. Heavy-duty steel handles offer maximum strength and feature ergonomically designed air cushion grips for maximum comfort. Comes with a 25 Year Guarantee. Specifications: Overall Size: 745mm (29.1/4in) Cutting Capacity: 45mm.

See full description
Specifications for XT Pro Anvil Loppers 745mm
  • Length
    745mm
  • Type
    Anvil
  • Cutting Capacity
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome