XT Pro Bypass Loppers 750mm

Order Code: ZT3113940S

£33.99 Inc VAT (20%)


Description

The Roughneck® XT Pro Bypass Loppers deliver a powerful cutting performance and are drop forged for extra toughness. The bypass blades are ideal for clean cuts through green wood, with a high leverage compound cutting action offering an impressive 40mm cutting capacity. Chrome vanadium steel blades ensure outstanding toughness and longer lasting sharpness while the hooked blade design prevents material to prevent slippage. Heavy-duty steel handles offer maximum strength and feature ergonomically designed air cushion grips for maximum comfort. Comes with a 25 Year Guarantee. Specifications: Overall Size: 750mm (29.1/2in) Cutting Capacity: 40mm.

See full description
Specifications for XT Pro Bypass Loppers 750mm
  • Cutting Capacity
    40mm
  • Length
    750mm
  • Type
    Bypass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome