XT Pro Telescopic Anvil Loppers 695 - 945mm

Order Code: ZT3113919S

£49.99 Inc VAT (20%)


Description

These Roughneck® XT Pro Telescopic Anvil Loppers deliver a powerful cutting performance, and are drop forged for extra toughness. The high leverage compound cutting action offers an impressive 45mm cutting capacity, powering through dry or hard wood. A max. grip serrated anvil steadies material to prevent slippage, while the upper chrome vanadium steel blade ensures outstanding toughness and longer lasting sharpness. Telescopic, heavy-duty steel handles allow for extended reach and feature ergonomically designed air cushion grips for maximum comfort. They come with a 25 Year Guarantee. Specifications: Overall Size: 695 - 945mm (27.1/2 - 37.1/4in) Cutting Capacity: 45mm.

See full description
Specifications for XT Pro Telescopic Anvil Loppers 695 - 945mm
  • Length
    945mm
  • Type
    Telescopic Anvil
  • Cutting Capacity
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome