BRONZEplus Club Hammer Fibreglass Handle 5000 g

Order Code: ZT4131011S

£1,299.99 Inc VAT (20%)


Description

BRONZEplus club hammer, fibreglass handle, 5000 g. Supplied = assembled. Shape = standard hammer. Conforms to = DIN 6475. Hammer head weight = 5000 g. Hammer face width = 64 mm. Partial length L2 = 165 mm. Handle type = fibreglass. Weight = 6.1 kg. Product type = club hammers. Based on DIN 6475. With fibreglass handle, surfaces with smooth polish. Rounded edges. Spark free and explosion protected. Corrosion and wear resistant. Aluminium-bronze (non-ferrous alloy) .

See full description
Specifications for BRONZEplus Club Hammer Fibreglass Handle 5000 g
  • Handle Material
    Fibreglass
  • Product Type
    Club Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome