Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Club & Sledge Hammers
BSH07FG Sledge Hammer 7LB
By Bulldog
Order Code:
ZT1034904P
£27.99
Inc VAT (20%)
£32.99
15% off
Quantity
Price
Discount
1 - 4
£27.99
0%
5 +
£26.03
7%
1
Add to basket
Get it in
10-14
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/club-and-sledge-hammers/bsh07fg-sledge-hammer-7lb/p/ZT1034904P
Add to quotation
View all Club & Sledge Hammers
Description
Sledge Hammers
Striking tools with resin bonded head and fibreglass shaft
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for BSH07FG Sledge Hammer 7LB
Head Weight
7lb
MFR Part No.
BSH07FG
Overall Length
915mm
Head Material
Steel
Grip Type
Rubber
Hammer Type
Sledge Hammer
Shaft Material
Fibreglass
Face Material
Steel
Number of Pieces
1
Type
Sledge Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome