0
1
2

Expert Fibreglass Shaft Sledge Hammer - 6.4kg/14lb

Order Code: ZT4975727S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£85.557%


Description

Expert Quality, forged from fine grain carbon steel correctly hardened and tempered with a polished and lacquered head. Fibreglass shaft fitted with comfortable shock-absorbing rubber grip. Sold loose.

Specifications for Expert Fibreglass Shaft Sledge Hammer - 6.4kg/14lb
  • Head Material
    Carbon Steel
  • Shaft Material
    Fibreglass
  • Hammer Type
    Sledge Hammer
  • Number of Pieces
    1
  • Grip Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome