Expert Hickory Shaft Sledge Hammer - 4.5kg/10lb

Order Code: ZT4975759S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Expert Quality, polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Natural straight grained hickory shaft sanded and lacquered. Sold Loose.

Specifications for Expert Hickory Shaft Sledge Hammer - 4.5kg/10lb
  • Hammer Type
    Sledge Hammer
  • Number of Pieces
    1
  • Shaft Material
    Hickory
  • Head Material
    High Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome