Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Club & Sledge Hammers
Fibreglass Club Hammer 4lb
By ProSolve
Order Code:
ZT2604630S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/club-and-sledge-hammers/fibreglass-club-hammer-4lb/p/ZT2604630S
Add to quotation
View all Club & Sledge Hammers
Description
Clube hammer with rubber coated shaft for improved grip when handling.
Tags:
#BulkDiscount
Specifications
Specifications for Fibreglass Club Hammer 4lb
Shaft Material
Rubber
Product Type
Club Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome