1. Tools & Machining/
  2. Hand Tools/
  3. Hammers and Striking Tools/
  4. Club & Sledge Hammers
Fibreglass Club Hammer
0
1
2
3
4

Fibreglass Club Hammer


3 Variants From
£18.49

Inc VAT (20%)

See 3 Product Variants
£18.49

Description

Club Hammer with a fiberglass core for added strength and durability making it ideal for light demolition work and driving masonry nails. The hammer includes a new and improved overstrike protection feature which protects the shaft of the hammer against impacts as well as a bi-material designed handle for increased comfort with an anti-slip grip. Can be used with a chisel for cutting stone or metal.

Feature Attributes

Head Material:

High Carbon Steel

Hammer Type:

Lump Hammer

Shaft Material:

Fibreglass

Overall Length:

260 mm

Special Features:

Overstrike Protection

Grip Type:

Rubber

More attributes