Fibreglass Shaft Club Hammers

Fibreglass Shaft Club Hammers


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Club (or lump) hammers are fully forged and heat treated with a flat face and chamfered edge for use with cold chisels, brick bolsters, star drills and masonry nails. Fitted with a fibreglass shaft and textured slip resistant rubber grip. Shaft and grip combine to dampen the impact transmitted through to the user's hand and wrist which in turn reduces operator fatigue and the risk of repetitive strain injury (RSI).

Features and Benefits
• Fibreglass shaft dampens impact through the user's hand and wrist to minimise the risk of RSI (Repetitive Strain Injury)
• Textured slip-resistant grip improves user control and comfort
• Head is manufactured from fully forged steel for durability and good impact
• Possesses an anti-vibration design

Typical Applications
• For use with cold chisels, brick bolsters, star drills and masonry nails

See full description

Feature Attributes

Hammer Type:
Lump Hammer
Special Features:
Anti-vibration
Shaft Material:
Fibreglass
Grip Type:
Rubber
Head Material:
Drop Forged Steel
Face Material:
Steel
More attributes
Product Reviews -
5 years ago by Tony
This Seller sells Quality Items this Product is amazing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome