Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Club & Sledge Hammers
Gorilla Mini Sledge Hammer 1.8kg (4 lb)
By Roughneck
Order Code:
ZT1290975P
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/club-and-sledge-hammers/gorilla-mini-sledge-hammer-1-8kg-4-lb/p/ZT1290975P
Add to quotation
View all Club & Sledge Hammers
Description
This Gorilla Mini Sledge Hammer has the following specification: Weight: 1.8kg (4 lb).Length: 345mm.
Specifications
Specifications for Gorilla Mini Sledge Hammer 1.8kg (4 lb)
MFR Part No.
65-804
Head Weight
1.8kg (4 lb)
Handle Type
TPR Soft Grip
Shaft Type
Steel
Shaft Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome