Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Club & Sledge Hammers
Hickory Shaft 7oz Magnetic Upholster Hammer
By Kennedy
5 Reviews
Order Code:
ZT1007694X
£7.99
Inc VAT (20%)
£8.99
11% off
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it by
Thu, 13th Mar
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/club-and-sledge-hammers/hickory-shaft-7oz-magnetic-upholster-hammer/p/ZT1007694X
Add to quotation
Schedule an order and save 5%
View all Club & Sledge Hammers
Description
Hickory Shaft
For holding and driving tacks.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Hickory Shaft 7oz Magnetic Upholster Hammer
Magnetic Face Diameter
11mm
Shaft Material
Wood
Head Material
Drop Forged Steel
Shaft Length
273mm
Face Diameter
13mm
Head Length
140mm
Overall Length
273mm
Special Features
Waxed Shaft
Head Weight
7oz
Type
Tack Hammer
Face Material
Steel
Number of Pieces
1