Hickory Shaft Club Hammers BS876

Hickory Shaft Club Hammers BS876


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

Possessing a flat face with a chamfered edge, this range of club (or lump) hammers are fully forged and heat treated, suited for use with cold chisels, brick bolsters, star drills and masonry nails. Finished with a hickory shaft handle, the product can be purchased in varying sizes and specifications to suit your needs.

Features and Benefits
• Hickory shaft is durable and ergonomically crafted for user comfort and control when using
• Drop forged steel head is resilient and hard wearing for regular use
• Available in a range of sizes to suit our specific requirements
• Waxed shaft provides some additional protection against wear and tear

Typical Applications
• Construction
• DIY

Standards
• BS 876 : 1981

See full description

Feature Attributes

Hammer Type:
Lump Hammer
Overall Length:
265 mm
Head Material:
Drop Forged Steel
Grip Type:
Plain Shaft
Shaft Material:
Wood
Special Features:
Waxed Shaft
More attributes
Product Reviews -
a year ago by Andrew
High quality, good tool and compares well to delivry from otjer sired

2 years ago
Nothing nails it quite like a hammer! Good quality at the right price

4 years ago by Nigel
Fast delivery and quality goods (brick hammer, lump hammer and bolster)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome