Insulated Claw Hammer 20OZ

Order Code: ZT4272099S

£18.39 Inc VAT (20%)


Description

This insulated claw hammer is designed for use in areas where live electricity is present to provide protection against the risk of hidden electrical cables. The hammers is manufactured as per BS8020:2011 standards.

Features and Benefits
• Designed for use in areas with live electricity
• Cable protection provides a safeguard against hidden electrical cables
• Manufactured as per BS8020:2011 standards for quality assurance

See full description
Specifications for Insulated Claw Hammer 20OZ
  • Overall Length
    300mm
  • Head Material
    Steel
  • Face Material
    Steel
  • Type
    Claw Hammer
  • Head Weight
    560g
  • Number of Pieces
    24
  • Standards Met
    Insulated, -8020, 2011
    Hammer, BS 876, 1981
  • Head Diameter
    29.22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome