Maul Fibreglass Handle 3.6kg (8 lb)

Order Code: ZT3115883S

£69.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Estwing Maul for cutting lumber, chopping fire wood, trimming, cutting, splitting and shaping wood. Its forged alloy steel head is hardened to 50-55 HRC and can withstand years of repeated use. The special head design generates greater force for splitting big logs of wood.

The head is fitted to a 91cm (36in) fibreglass handle, double injected for increased strength and durability. A textured rubber overlay on the handle provides a comfortable, ergonomic, and secure grip, while also helping to dampen vibrations.

The Estwing Maul Fibreglass Handle 3.6kg (8 lb) .

See full description
Specifications for Maul Fibreglass Handle 3.6kg (8 lb)
  • Handle Type
    Fibreglass
  • Length
    910mm
  • Head Weight
    3.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome