Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Club & Sledge Hammers
Sledge Hammer 7lb - PVSH7LB
By ProSolve
Order Code:
ZT2604537S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/club-and-sledge-hammers/sledge-hammer-7lb-pvsh7lb/p/ZT2604537S
Add to quotation
View all Club & Sledge Hammers
Description
This general-purpose 7lb sledge hammer has a coated rubber shaft for better grip.
Tags:
#BulkDiscount
Specifications
Specifications for Sledge Hammer 7lb - PVSH7LB
Shaft Material
Rubber
Product Type
Sledge Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome