Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Reamers
Cobalt Chucking Reamers
B157 12.00MM HSS-E Chucking Reamer DIN 212
By Dormer
Order Code:
ZT1129934X
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
14-18
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/cobalt-chucking-reamers/b157-12-00mm-hss-e-chucking-reamer-din-212/p/ZT1129934X
Add to quotation
View all Cobalt Chucking Reamers
Description
Machine reamer with left hand fast spiral flutes and a cylindrical shank
Specifications
Technical Information
Specifications for B157 12.00MM HSS-E Chucking Reamer DIN 212
Material
HSS-E
Shank
Cylindrical shank
Product Series
B157
Cutting Direction
Right
Number of Flutes
3
Standards
DIN 212
Unit of Measurement
Metric
Finish
Bright
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome