Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Reamers
Cobalt Chucking Reamers
F1352HUN 6.29mm HSS-E Chucking Reamer
Order Code:
ZT1027391P
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it in
8-12
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/cobalt-chucking-reamers/f1352hun-6-29mm-hss-e-chucking-reamer/p/ZT1027391P
Add to quotation
View all Cobalt Chucking Reamers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for F1352HUN 6.29mm HSS-E Chucking Reamer
Reamer Diameter
6.29mm
Shank Type
Chucking
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome