32MMX32MM HSS-Cobalt L/S Sc/Sh End Mill

Order Code: ZT1415833X

£109.99each Inc VAT (20%)
£1,099.90 minimum order value

Minimum order quantity: 10.

Description

Used for profile milling and producing open slots. Bright finish. Flute Type : 30° Helix. Manufactured to BS 122: Part 4: 1980.

For all dimensional and technical specifications please refer to our catalogue.

Specifications for 32MMX32MM HSS-Cobalt L/S Sc/Sh End Mill
  • Shank Diameter Tolerance
    h6
  • Shank Diameter
    32mm
  • Shank Type
    Threaded
  • Series
    E431T
  • Cutting Direction
    Right Hand
  • Flute Length
    101.5mm
  • Flute Type
    Helical
  • MFR Part No.
    3082023200
  • Overall Length
    163.5mm
  • Number of Flutes
    6
  • Cutter Diameter
    32mm
  • Plunge Type
    Non-centre Cutting
  • Standards Met
    BS 122
  • Material
    Cobalt High Speed Steel
  • Cutter Diameter Tolerance
    k10
  • Material Grade
    M35
  • Finish/Coating
    Bright

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome