Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Cobalt End Mills
HSS End Mill 6.00MM
By V-Coil
Order Code:
ZT5517949S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/cobalt-end-mills/hss-end-mill-6-00mm/p/ZT5517949S
Add to quotation
View all Cobalt End Mills
Description
HSS End Mill 6.00MM
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for HSS End Mill 6.00MM
Diameter
6.0mm
Product Type
End Mill
Material
HSS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome