10.5mm OD x 06mm ID Black L/weight Hose - CX06N

Order Code: ZT5411647S

£89.99 Inc VAT (20%)


Description

6mm Inside Diameter x 10.5mm Outside Diameter, Coplexel-Flexible, 30 Metre Coil, Lightweight, Braided PVC Hose, BS6066 & ISO5774 Standard, Black, Polyester Yarn, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 18 bar,

Specifications for 10.5mm OD x 06mm ID Black L/weight Hose - CX06N
  • Product Type
    Industrial
  • Maximum Working Pressure
    18bar
  • Colour
    Black
  • Material
    Polyester Yarn
  • Length
    30m
  • Inside Diameter
    6mm
  • Standards Met
    BS6066 & ISO5774