12.5mm OD x 08mm ID Red L/weight Hose - CX08R

Order Code: ZT5411644S

£111.99 Inc VAT (20%)


Description

8mm Inside Diameter x 12.5mm Outside Diameter, Coplexel-Flexible, 30 Metre Coil, Lightweight, Braided PVC Hose, BS6066 & ISO5774 Standard, Red, Polyester Yarn, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 15 bar,

Specifications for 12.5mm OD x 08mm ID Red L/weight Hose - CX08R
  • Inside Diameter
    8mm
  • Colour
    Red
  • Product Type
    Industrial
  • Maximum Working Pressure
    15bar
  • Material
    Polyester Yarn
  • Length
    30m
  • Standards Met
    BS6066 & ISO5774