12.5mm OD x 08mm ID Trn L/weight Hose - CX08

Order Code: ZT5411634S

£69.99 Inc VAT (20%)


Description

8mm Inside Diameter x 12.5mm Outside Diameter, Coplexel-Flexible, 30 Metre Coil, Lightweight, Braided PVC Hose, BS6066 & ISO5774 Standard, Translucent, Polyester Yarn, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 15 bar,

Specifications for 12.5mm OD x 08mm ID Trn L/weight Hose - CX08
  • Product Type
    Industrial
  • Maximum Working Pressure
    15bar
  • Inside Diameter
    8mm
  • Colour
    Translucent
  • Length
    30m
  • Material
    Polyester Yarn
  • Standards Met
    BS6066 & ISO5774