14.0mm OD x 10mm ID Red L/weight Hose - CX10R

Order Code: ZT5411851S

£119.99 Inc VAT (20%)


Description

10mm Inside Diameter x 14mm Outside Diameter, Coplexel-Flexible, 30 Metre Coil, Lightweight, Braided PVC Hose, BS6066 & ISO5774 Standard, Red, Polyester Yarn, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 13 bar,

Specifications for 14.0mm OD x 10mm ID Red L/weight Hose - CX10R
  • Maximum Working Pressure
    13bar
  • Length
    30m
  • Inside Diameter
    10mm
  • Material
    Polyester Yarn
  • Product Type
    Industrial
  • Colour
    Red
  • Standards Met
    BS6066 & ISO5774