17.0mm OD x 12mm ID Black L/weight Hose - CX12N

Order Code: ZT5411797S

£169.99 Inc VAT (20%)


Description

12mm Inside Diameter x 17mm Outside Diameter, Coplexel-Flexible, 30 Metre Coil, Lightweight, Braided PVC Hose, BS6066 & ISO5774 Standard, Black, Polyester Yarn, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 11 bar,

Specifications for 17.0mm OD x 12mm ID Black L/weight Hose - CX12N
  • Material
    Polyester Yarn
  • Inside Diameter
    12mm
  • Maximum Working Pressure
    11bar
  • Product Type
    Industrial
  • Length
    30m
  • Colour
    Black
  • Standards Met
    BS6066 & ISO5774