17.0mm OD x 12mm ID Red L/weight Hose - CX12R

Order Code: ZT5411771S

£169.99 Inc VAT (20%)


Description

12mm Inside Diameter x 17mm Outside Diameter, Coplexel-Flexible, 30 Metre Coil, Lightweight, Braided PVC Hose, BS6066 & ISO5774 Standard, Red, Polyester Yarn, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 11 bar,

Specifications for 17.0mm OD x 12mm ID Red L/weight Hose - CX12R
  • Material
    Polyester Yarn
  • Length
    30m
  • Product Type
    Industrial
  • Inside Diameter
    12mm
  • Maximum Working Pressure
    11bar
  • Colour
    Red
  • Standards Met
    BS6066 & ISO5774