Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Hoses
Coiled Air Hoses
50m Reinforced Garden Hose Coil 1/2" Bore
By Rutland
1 Review
Order Code:
ZT1010388X
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/coiled-air-hoses/50m-reinforced-garden-hose-coil-half-inch-bore/p/ZT1010388X
Add to quotation
Schedule an order and save 5%
View all Coiled Air Hoses
Description
50m Standard reinforced garden hose, bore size 13mm.
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Technical Information
Specifications for 50m Reinforced Garden Hose Coil 1/2" Bore
Special Features
Reinforced
Colour
Green
Hose Length
50m
Hose Diameter
13mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome