Bolt - 54mm Capacity for 1st & 2nd Op - CRL54A6

Order Code: ZT2625870S

£1,799.99 Inc VAT (20%)


Description

Klamp CRL54 collet chucks are suitable for spring and varibore collets increasing its flexibility. Varibore collets allow rough, unfinished bar to be machined in the first operation and spring collets can be used for high accuracy in the second operation. Spring Collets, D853 If you do not have pre-existing collets please loot at the QCRL60. Workpiece remains in a fixed position during actuation allowing for precise z-axis positioning. A tapered sleeve is pushed forward, compressing the collet and gripping the workpiece.

Features & Benefit
Can be used for 1st and 2nd Operation
Deadlength Actuation Eleminates part movement when Clamping
Case hardened, optimising the rigidity, strength and durability.
Uses 2 Different Types of Collet

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Bolt - 54mm Capacity for 1st & 2nd Op - CRL54A6
  • Spring Collet
    D853
  • Spindle Mount
    A2-6
  • Product Range
    Bolt-On Cap Collet Chuck
  • Collet Capacity
    54mm
  • Capacity
    54mm
  • Length
    166mm
  • Varibore
    D120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome