Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Collet Chucks
KM63TSHCTHT125315km63TS HydroForce Chuck 1-1/4
By KM Systems
Order Code:
ZT1182007S
£569.99
Inc VAT (20%)
1
Add to basket
Get it in
20-23
working days
Available
GBP
569.99
https://www.zoro.co.uk/shop/tools-and-machining/collet-chucks/km63tshctht125315km63ts-hydroforce-chuck-1-quarter/p/ZT1182007S
Add to quotation
View all Collet Chucks
Description
HydroForce™ High Torque Line • KM-TS™
Hydraulic Chucks
Specifications
Specifications for KM63TSHCTHT125315km63TS HydroForce Chuck 1-1/4
MFR Part No.
5521070
Flange Length
20mm
Adjustment Range
10mm
Adapter Type Workpiece Side
Cylindrical Adapter
Adapter Type Machine Side
Taper Shank
Unit Measured
Metric
Hand Preference
Neutral
Coolant Supplied
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome