Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Collets
0123-R-7/16 5C 7/16" Collet
By Crawford
Order Code:
ZT3295021S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£22.79
5%
10 +
£21.59
10%
1
Add to basket
Get it in
10-12
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/collets/0123-r-7-16-5c-7-16-inch-collet/p/ZT3295021S
Add to quotation
View all Collets
Description
Dimensions: B83.4MM, C37.3mm T1.239" x 20USF, Angle: a 10
Tags:
#BulkDiscount
Specifications
Specifications for 0123-R-7/16 5C 7/16" Collet
MFR Part No.
0123-R-7/16
Length
83.4mm
Series
5°C
System of Measurement
Imperial
Collet Size
7/16in
Diameter
37.3mm