Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Collets
0123-R-1/2 5C 1/2" Collet
By Crawford
Order Code:
ZT3294971S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 +
£21.84
5%
1
Add to basket
Get it in
13-16
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/collets/0123-r-half-5c-half-inch-collet/p/ZT3294971S
Add to quotation
View all Collets
Description
Dimensions: B83.4MM, C37.3mm T1.239" x 20USF, Angle: a 10
Tags:
#BulkDiscount
Specifications
Specifications for 0123-R-1/2 5C 1/2" Collet
MFR Part No.
0123-R-1/2
Diameter
37.3mm
System of Measurement
Imperial
Collet Size
1/2in
Series
5°C
Type
5°C
Length
83.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome