3 - 2 ER20 Collet DIN6499

3 - 2 ER20 Collet DIN6499

Order Code: ZT5370175SCopy

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

These ER Collets are the ideal solution for clamping round shank tools in an ER collet chuck, making them perfect for general-purpose machining applications. These collets offer precision, durability, and consistent performance, ensuring reliable tool holding in both manual and CNC machining operations.

Features and Benefits
• Manufactured from hardened and tempered high alloy steel providing enhanced durability and wear resistance, allowing for longer tool life and reducing downtime
• High-precision, strong elastic spring ensures a secure grip on round shank tools, maintaining high accuracy and preventing slippage, which enhances the quality of the machining process
• Conforms to DIN6499 standards guaranteeing precision and compatibility across a wide range of applications, ensuring consistent performance and reducing the risk of collet deformation under load
• 0.008mm runout tolerance offers exceptional accuracy, improving machining results by ensuring minimal tool deviation and better overall workpiece quality

See full description
Specifications for 3 - 2 ER20 Collet DIN6499
  • Collet Size
    3.0 - 2.0mm
  • Number of Pieces
    1
  • System of Measurement
    Metric
  • Range Diameter
    2.0 - 3.0mm
  • Series
    ER20