Adapter G1 1/4'' for Spray Can, LxWxH 47 X 33 X 47 mm, Black

Order Code: ZT3147667S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Adapter G1 1/4'' for spray can, LxWxH 47 x 33 x 47 mm, black. Supplied = assembled. Material = HDPE plastic. Finish = smooth. Colour = black. Length = 47 mm. Width = 33 mm. Height = 47 mm. Product type = accessories for spray tanks. For installing a spray head on FALCON containers. Accessories suitable for all FALCON spray containers. Thread adapter made of acid resistant HDPE for installing spray heads on FALCON containers. Please note: when using aggressive media or unspecified media, please clarify compatibility beforehand.

See full description
Specifications for Adapter G1 1/4'' for Spray Can, LxWxH 47 X 33 X 47 mm, Black
  • Colour
    Black
  • Width
    33mm
  • Length
    47mm
  • Material
    HDPE plastic
  • Finish
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome