Carrier Clamp, KL Model, Vertical Use, Gripping Range 1 - 21mm, Max. Load 600 Kg

Order Code: ZT2746730S

£929.99 Inc VAT (20%)


Description

Carrier clamp, KL model, vertical use, gripping range 1 - 21 mm, max. load 600 kg. Supplied = assembled. Max. load = 600 kg. Gripping range = 1 - 21 mm. Weight = 1.5 kg. Product type = clamps. Sturdy and durable, and yet easy to handle due to a slim housing. Can be locked in place when open and closed for even more safety. Suitable for individual use, and highly adaptable due to a large gripping range. The KL model is designed for safe lifting up to an angle of 120° - both when attaching loads from the side and lifting loads vertically, and when rotating metal sheets, steel panels, supports and structural steel elements by 180°.

See full description
Specifications for Carrier Clamp, KL Model, Vertical Use, Gripping Range 1 - 21mm, Max. Load 600 Kg
  • Product Type
    Clamps
  • Supplied
    Assembled
  • Weight
    1.5kg
  • Gripping Range
    1 - 21mm
  • Load Capacity
    600kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome