Carrier Clamp, KL Model, Vertical Use, Gripping Range 1 - 35mm, Max. Load 2000 Kg

Order Code: ZT2746796S

£1,299.99 Inc VAT (20%)


Description

Carrier clamp, KL model, vertical use, gripping range 1 - 35 mm, max. load 2000 kg. Supplied = assembled. Max. load = 2000 kg. Gripping range = 1 - 35 mm. Weight = 6.5 kg. Product type = clamps. Sturdy and durable, and yet easy to handle due to a slim housing. Can be locked in place when open and closed for even more safety. Suitable for individual use, and highly adaptable due to a large gripping range. The KL model is designed for safe lifting up to an angle of 120° - both when attaching loads from the side and lifting loads vertically, and when rotating metal sheets, steel panels, supports and structural steel elements by 180°.

See full description
Specifications for Carrier Clamp, KL Model, Vertical Use, Gripping Range 1 - 35mm, Max. Load 2000 Kg
  • Product Type
    Clamps
  • Supplied
    Assembled
  • Gripping Range
    1 - 35mm
  • Load Capacity
    2000kg
  • Weight
    6.5kg