Carrier Clamp, Model M, Horizontal Use, Gripping Range 0 - 25mm, Max. Load 500 Kg

Order Code: ZT2746711S

£1,249.99 Inc VAT (20%)


Description

Carrier clamp, model M, horizontal use, gripping range 0 - 25 mm, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Gripping range = 0 - 25 mm. Weight = 3.4 kg. Product type = clamps. Extremely hardwearing and suitable for versatile use. Can be locked in place when closed for more safety. Suitable for varied applications, and highly adaptable due to a large gripping range. The M model is ideally suited for both structurally stable and non-rigid metal sheets held horizontally. Stacks of sheets and profiles can also be lifted. The wide split lower jaw is outstandingly suited to gripping steel girders, regardless of whether from the side or the front.

See full description
Specifications for Carrier Clamp, Model M, Horizontal Use, Gripping Range 0 - 25mm, Max. Load 500 Kg
  • Product Type
    Clamps
  • Supplied
    Assembled
  • Gripping Range
    0 - 25mm
  • Load Capacity
    500kg
  • Weight
    3.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome