Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Collets
R8 Collet Round 19mm - BR2312819
By BlueRange
Order Code:
ZT1244092P
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.29
7%
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/collets/r8-collet-round-19mm-br2312819/p/ZT1244092P
Add to quotation
View all Collets
Description
Hardened and Precision Ground TIR 0.012mm
Tags:
#BulkDiscount
Specifications
Specifications for R8 Collet Round 19mm - BR2312819
Product Type
Collet
Size
19mm