Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Collets
Replacement 6mm Collet with Locking Nut - 2 608 570 084
By Bosch
Order Code:
ZT1021588P
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/collets/replacement-6mm-collet-with-locking-nut-2-608-570-084/p/ZT1021588P
Add to quotation
Schedule an order and save 5%
View all Collets
Description
Replacement collet for Bosch GGS 7 C, GGS 27 L, GGS 27 LC, GGS 1212 Professional
Specifications
Specifications for Replacement 6mm Collet with Locking Nut - 2 608 570 084
Type
Collet
MFR Part No.
2 608 570 084
Diameter
6.0mm
Collet Size
6.0mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome