0206200SB High Leverage Combination Pliers VDE 1000V 200mm

Order Code: ZT2602013S

£36.99 Inc VAT (20%)


Description

Knipex Combination Pliers with cutting capacities in hard wire of 2.8mm diameter The Knipex 0206200SB (carded) High Leverage Combination Pliers require 35% less effort than conventional pliers due to optimised leverage. With cutting edges additionally induction-hardened to approx. 63 HRC giving cutting capacities in hard wire of 2.8mm diameter. The handles are insulated to 1000V with multi-component grips. Features: 35 % less effort required With cutting edges (hardness approx. 63 HRC) for heavy-duty applications Easier work due to optimised leverage Easier cutting, powerful gripping, bending and pulling Long cutting edges for thicker cables With gripping zones for flat and round material, suitable for versatile use High-grade special tool steel, forged, multi stage oil-hardened Specification: Part number: 0206200SB Pliers: chrome plated Head: chrome plated Handles: insulated with multi-component grips, VDE-tested Dimensions: 200 x 55 x 20 mm Standard: DIN ISO 5746 DIN EN 60900 IEC 60900 Cutting capacities hard wire (diameter): 2.8 mm Cutting capacities piano wire (diameter): 2.2 mm Cutting capacity copper cable, multiple-stranded: 13.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm�? VDE tested: yes Weight: 0.343kg

See full description
Specifications for 0206200SB High Leverage Combination Pliers VDE 1000V 200mm
  • Weight
    0.34kg
  • Material
    Chrome plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome