0
1

150mm (6") Combination Plier - Pro

Order Code: ZT3521827S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

DURABLE: This 150mm (6") combination plier is made from drop forged, heat treated steel with a satin finish for a longer life. COMFORTABLE: With two-tone cushion grips, it is comfortable and safe to use.

Specifications for 150mm (6") Combination Plier - Pro
  • Size
    150mm (6in)
  • Jaw Material
    Steel
  • Number of Pieces
    1
  • Finish/Coating
    Satin
  • Product Type
    Combination Plier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome