Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
150mm Combination Pliers - 21046
By Rolson
Order Code:
ZT3085187S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/150mm-combination-pliers-21046/p/ZT3085187S
Add to quotation
View all Combination & Linemans Pliers
Description
150mm Combination Pliers
Drop forged steel with heavy duty comfortable soft grips
Tags:
#BulkDiscount
Specifications
Specifications for 150mm Combination Pliers - 21046
Product Type
Combination Pliers
Material
Drop Forged Steel
Length
150mm
Jaw Material
Drop forged steel
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome