150mm FatMax Slip Joint Combination Pliers

Order Code: ZT1011748X

£12.99 Inc VAT (20%)


Description

Slip Joint.
Laser marking identification for 3 positions to allow easy adjustment. Ergonomic bi-material handles provide a comfortable and controlled grip. Induction hardened jaws for increased durability. PushLock™ adjustment button - patented mechanism. Drop forged construction for added strength.

Length: 150mm.
Inner jaw capacity: 10mm.
Weight: 207g.

See full description
Specifications for 150mm FatMax Slip Joint Combination Pliers
  • Jaw Style
    Serrated
  • Jaw Length
    35mm
  • Overall Depth
    15mm
  • Jaw Opening
    13mm
  • Overall Length
    150mm
  • Overall Width
    82mm
  • Type
    Slip Joint Pliers
  • Jaw Material
    Steel
  • Cutting Capacity
    1.6mm
    4mm
    3mm
    2mm
  • MFR Part No.
    0-84-645
  • Finish/Coating
    Chemically Blackened
  • Standards Met
    ANSI Specifications
  • Number of Pieces
    1
  • Insulated
    No
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Series
    FatMax
  • Handle Material
    Bi-Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome