0
1

160mm VDE Combination Plier

Order Code: ZT3522030S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

CERTIFIED: These 160mm combination pliers are tested to 1000V and are VDE-certified to BS EN 60900:20018 INSULATED: An insulated sheath runs the length of the bar to protect the user from live current DURABLE: They have a tough, chrome vanadium shaft with a corrosion-resistant tip for durability ERGONOMIC: Ergonomically designed, the VDE pliers have an easily identifiable dual-colour handle

See full description
Specifications for 160mm VDE Combination Plier
  • Material
    Chrome vanadium
  • Length
    160mm
  • Product Type
    Combination Plier
  • Voltage Rating
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome