Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
180mm Engineers Combination Pliers (B2628D)
By Bahco
Order Code:
ZT3294381S
£26.99
each
Inc VAT (20%)
£134.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
13-16
working days
Available
GBP
134.95
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/180mm-engineers-combination-pliers-b2628d/p/ZT3294381S
Add to quotation
View all Combination & Linemans Pliers
Description
Length: 180mm.
Specifications
Technical Information
Specifications for 180mm Engineers Combination Pliers (B2628D)
Handle Material
PVC
Insulated
No
Jaw Opening
24mm
Cutting Capacity
Screws, M3.4
Iron Wire, 2mm
Piano Wire, 1.8mm
Finish/Coating
Black-Oxide
Jaw Material
Alloy Steel
Overall Length
180mm
Jaw Style
Serrated
Jaw Length
36mm
MFR Part No.
2628 G-180
Type
Combination Pliers
Number of Pieces
1
Non Sparking
No
ESD
No
Miniature
No
Standards Met
ISO 5745
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome