Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
187A.16CPE Combination Pliers 160mm
By Facom
1 Review
Order Code:
ZT1382024X
£25.99
Inc VAT (20%)
£26.99
3.5% off
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/187a-16cpe-combination-pliers-160mm/p/ZT1382024X
Add to quotation
Schedule an order and save 5%
View all Combination & Linemans Pliers
Description
187.16CPE
Hardened cutting edges, ergonomic grips, return spring, chrome finish.
Specifications
Specifications for 187A.16CPE Combination Pliers 160mm
Jaw Length
34mm
Cutting Capacity
2mm
3mm
1.6mm
4mm
Special Features
Ergonomic Grip Handles
Overall Depth
9.5mm
Jaw Opening
60mm
Overall Width
21mm
Overall Length
165mm
Jaw Style
Serrated
Type
Combination Pliers
Handle Material
Ergonomic Material
Chemical Resistant
Standards Met
ASME B107.500; DIN ISO 5746; ISO 5746; NF ISO 5746
MFR Part No.
187.16CPE
Jaw Material
Chrome Vanadium Steel
Finish/Coating
Chrome
Number of Pieces
1
Insulated
No
Non Sparking
No
Miniature
No
ESD
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome