187A.16VE 160mm Combination Pliers 1000V

Order Code: ZT1382019X

£39.99 Inc VAT (20%)


Description

187.16VE
Cutting edges designed to cut all types of wire e.g. piano wire, soft wire and modern materials etc. Long lever arm, offset pivot for minimum cutting effort. High durability chrome molybdenum vanadium steel, very hard cutting edges 61/63HRc. VDE tested. To ISO 5746, NF ISO 5746.

Specifications for 187A.16VE 160mm Combination Pliers 1000V
  • MFR Part No.
    187A.16VE
  • Weight Each
    195g
  • Cutting Capacity
    1.8
  • Overall Length
    165mm
  • Standards Met
    ISO 5746
    NF ISO 5746
  • Tool Features
    Offset Pivot
  • Type
    Combination Pliers
  • Number of Pieces
    1
  • Insulated
    No
  • Handle Material
    Bi-Material
  • Jaw Style
    Serrated
  • Jaw Material
    Carbon Steel
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No
  • Weight
    195g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome