6.1/2" Soft Nylon Jaws

Order Code: ZT1011767X

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.275%
50 - 99£2.1510%
100 +£2.0315%


Description

Hardened steel body with replaceable soft nylon jaws and bonded vinyl-coated handle. For use on delicate or finished components which normal steel jaw pliers would mark or damage. Dual position joint allows use across a wide range of diameters. With serrated parallel jaws for gripping flat workpieces and curved jaw for gripping nuts, pipes etc.

See full description
Specifications for 6.1/2" Soft Nylon Jaws
  • Jaw Style
    Serrated Parallel
  • Jaw Length
    22mm
  • MFR Part No.
    558-897
  • Type
    Plier Jaws
  • Jaw Material
    Nylon
  • Special Features
    Dual Position Joint
  • Number of Pieces
    1
  • Insulated
    No
  • Overall Length
    150mm
  • Non Sparking
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome