0
1

69574 Knipex 180mm Heavy Duty Combination Pliers

Order Code: ZT1095151S

£19.99 Inc VAT (20%)


Description

These combination pliers from Knipex® are extremely versatile and can be used with both round and flat materials.

Features and Benefits
• Cutting edges designed for both hard and soft wire
• Long cutting edges allow for cutting thicker cables
• Cutting edges are induction-hardened to 60 HRC (approx.) and have been oil-hardened at multiple stages during production for a durable tool

Typical Applications
• Cutting hard and soft wire
• Cutting flat metal
• Cutting cables

Standards
• DIN ISO 5746

See full description
Specifications for 69574 Knipex 180mm Heavy Duty Combination Pliers
  • Type
    Combination Pliers
  • Insulated
    No
  • Number of Pieces
    1
  • MFR Part No.
    03 02 180
  • Jaw Material
    Steel
  • Standards Met
    DIN ISO 5746
  • Jaw Style
    Combination
  • Finish/Coating
    Polished
  • Cutting Capacity
    Medium Wire, 3.4mm
    Hard Wire, 2.2mm
    Copper Cable, 12-16mm
  • Overall Length
    180mm
  • Non Sparking
    No
  • Handle Material
    Plastic
  • Miniature
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome